Motion
C4-RXTE-11.00
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 30.0000 in Belt Width, Zinc Material
Mi Item #04010253
MFR #C4-RXTE-11.00
Price$145.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 30.0000 in Belt Width, Zinc Material
Mi Item #04010253
MFR #C4-RXTE-11.00

Mfr description
C4-RXTE-11.00 10.250 ZN REX RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.70/each

Specifications

Dimensions

  • Belt Width
    30.0000 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    11.0000 in
  • Weight
    9.00 lbs, 4.08 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Zinc
  • Replacement Roller Type
    Equal Troughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)