1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
C4-SUFL-45.31
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 42.0000 in Belt Width, Zinc Material
MI ITEM #
04010270
MFR #
C4-SUFL-45.31
Price
$252.07
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER C4-SUFL-45.31
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
C4-SUFL-45.31
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 42.0000 in Belt Width, Zinc Material
MI ITEM #
04010270
MFR #
C4-SUFL-45.31
Mfr description
C4-SUFL-45.31 44.500 ZN SUP RETRO ROLL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$252
.07
/each
Add to Cart
Specifications
Dimensions
Belt Width
42.0000 in
Roller Diameter
4.0000 in
Roller Length
45.3100 in
Weight
31.00 lbs, 14.06 kg
Details
CEMA Rating
CEMA C
Material
Zinc
Replacement Roller Type
Return
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items