Motion
C4-SUTE-17.06
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 48.0000 in Belt Width, Zinc Material
Mi Item #04010276
MFR #C4-SUTE-17.06
Price$163.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 48.0000 in Belt Width, Zinc Material
Mi Item #04010276
MFR #C4-SUTE-17.06

Mfr description
C4-SUTE-17.06 16.250 ZN SUP RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.58/each

Specifications

Dimensions

  • Belt Width
    48.0000 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    17.0600 in
  • Weight
    13.00 lbs, 5.90 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Zinc
  • Replacement Roller Type
    Equal Troughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)