Motion
C5-CIFL-48SB
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
Mi Item #04010311
MFR #C5-CIFL-48SB
Price$269.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
Mi Item #04010311
MFR #C5-CIFL-48SB

Mfr description
C5-CIFL-48SB COMPLETE ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.94/each

Specifications

Dimensions

  • Belt Width
    48.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    48.0000 in
  • Weight
    33.00 lbs, 14.97 kg

Details

  • CEMA Rating
    CEMA C
  • Lubrication
    Sealed
  • Material
    Steel
  • Replacement Roller Type
    Channel Inset Flat (or return) Roll
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)