Specifications
Dimensions
- Belt Width20.0000 in
- Roller Diameter5.0000 in
- Weight19.00 lbs, 8.62 kg
Details
- CEMA RatingCEMA C
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeChannel Inset Return Rubber Disc Roll
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)