Specifications
Dimensions
- Roller Diameter5.0000 in
- Roller Length23.0000 in
Details
- CEMA RatingCEMA C
- LubricationSealed
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)