Specifications
Dimensions
- Belt Width60.0000 in
- Roller Diameter5.0000 in
- Weight71.00 lbs, 32.21 kg
Details
- CEMA RatingCEMA C
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeFlat Rubber Disc Roll
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)