Motion
C5-LUFL-21.75
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 18.0000 in Belt Width, Steel Material
Mi Item #04010529
MFR #C5-LUFL-21.75
Price$199.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 18.0000 in Belt Width, Steel Material
Mi Item #04010529
MFR #C5-LUFL-21.75

Mfr description
C5-LUFL-21.75 23.125 SLTBRCH LUFF RETRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.33/each

Specifications

Dimensions

  • Belt Width
    18.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    21.7500 in
  • Weight
    21.00 lbs, 9.53 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)