Motion
C5-LUFL-27.75
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 24.0000 in Belt Width, Steel Material
Mi Item #04010530
MFR #C5-LUFL-27.75
Price$215.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 24.0000 in Belt Width, Steel Material
Mi Item #04010530
MFR #C5-LUFL-27.75

Mfr description
C5-LUFL-27.75 29.125 SLTBRCH LUFF RETRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.42/each

Specifications

Dimensions

  • Belt Width
    24.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    27.7500 in
  • Weight
    25.00 lbs, 11.34 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)