Motion
C5-LUFL-39.75
Conveyor Replacement Idler Roller - CEMA C, 36.0000 in Belt Width, Steel Material
MI ITEM #04010532
MFR #C5-LUFL-39.75
Price$233.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 36.0000 in Belt Width, Steel Material
MI ITEM #04010532
MFR #C5-LUFL-39.75

Mfr description
C5-LUFL-39.75 41.125 SLTBRCH LUFF RETRO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.29/each

Specifications

Dimensions

  • Belt Width
    36.0000 in
  • Weight
    35.00 lbs, 15.88 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Return

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)