Motion
C5-LUFL-51.75
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
MI ITEM #04010534
MFR #C5-LUFL-51.75
List Price$273.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
MI ITEM #04010534
MFR #C5-LUFL-51.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$273.51/each for your price

Overview

Mfr description
C5-LUFL-51.75 53.125 SLTBRCH LUFF RETRO

Specifications

  • CEMA Rating
    CEMA C
  • Roller Diameter
    5.0000 in
  • Roller Length
    51.7500 in
  • Replacement Roller Type
    Return
  • Belt Width
    48.0000 in
  • Material
    Steel
  • Weight
    44.00 lbs, 19.96 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought