Motion
C5-LUTE-18.75
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 54.0000 in Belt Width, Steel Material
Mi Item #04010541
MFR #C5-LUTE-18.75
Price$160.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 54.0000 in Belt Width, Steel Material
Mi Item #04010541
MFR #C5-LUTE-18.75

Mfr description
C5-LUTE-18.75 18.750 SLTBRCH LUFF RETRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.00/each

Specifications

Dimensions

  • Belt Width
    54.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    18.7500 in
  • Weight
    17.00 lbs, 7.71 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Equal Troughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)