Motion
C5-RLG-42SB
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Rubber Material
MI ITEM #04010558
MFR #C5-RLG-42SB
Price$1,187.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Rubber Material
MI ITEM #04010558
MFR #C5-RLG-42SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,187.94/each

Specifications

Dimensions

  • Belt Width
    42.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    42.0000 in
  • Weight
    31.00 lbs, 14.06 kg

Details

  • CEMA Rating
    CEMA C
  • Lubrication
    Sealed
  • Material
    Rubber
  • Replacement Roller Type
    Return Rubber Grooved Roll
  • Type Of Bearing
    Sealed Ball Bearing

Overview

Mfr description
C5-RLG-42SB RETURN RUBBER GRVED ROLL ASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought