Motion
C5-SAFL-41.25
C5-SAFL-41.25
Mi Item #04010588
MFR #C5-SAFL-41.25
Price$198.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-SAFL-41.25
Mi Item #04010588
MFR #C5-SAFL-41.25

Mfr description
C5-SAFL-41.25 41.063 SLTBRCH SA RETRO RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.43/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Roller Diameter
    5 in
  • Weight
    25 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)