Specifications
Dimensions
- Belt Width65.2500 in
- Roll Diameter5.0000 in
Details
- CEMA RatingCEMA C
- Idler TypeReturn
- LubricationSealed
- SealLabyrinth with Contact Seals
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)