Motion
C5-SARI-39.25
Conveyor Belt Idler - CEMA C Rating, 5.0000 in Roll Diameter, 39.2500 in Belt Width
MI ITEM #04010595
MFR #C5-SARI-39.25
Price$673.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 5.0000 in Roll Diameter, 39.2500 in Belt Width
MI ITEM #04010595
MFR #C5-SARI-39.25

Mfr description
C5-SARI-39.25 40.563 SLTBRCH SA RETRO RO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.97/each

Specifications

Dimensions

  • Belt Width  
    39.2500 in
  • Roll Diameter  
    5.0000 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Self-Aligner Return Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)