Motion
C5-SATE-11.00
C5-SATE-11.00
Mi Item #04010600
MFR #C5-SATE-11.00
Price$116.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-SATE-11.00
Mi Item #04010600
MFR #C5-SATE-11.00

Mfr description
C5-SATE-11.00 10.938 SLTBRCH SA RETRO RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.95/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Roller Diameter
    5 in
  • Weight
    14 lbs

Details

  • Idler Type
    Equal Troughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)