Motion
C5-SATE-6.88
C5-SATE-6.88
Mi Item #04010606
MFR #C5-SATE-6.88
Price$110.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-SATE-6.88
Mi Item #04010606
MFR #C5-SATE-6.88

Mfr description
C5-SATE-6.88 6.750 SLTBRCH SA RETRO ROLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.99/each

Specifications

Dimensions

  • Belt Width  
    18 in
  • Roller Diameter
    5 in
  • Weight
    11 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)