Motion
C5-23LSRRD-48
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 23 ° Angle, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04010683
MFR #C5-23LSRRD-48
Price$528.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 23 ° Angle, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04010683
MFR #C5-23LSRRD-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$528.13/each

Specifications

Dimensions

  • Angle
    23 °
  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    50-7/8 in
  • Overall Length
    60-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    50.88 in
  • Weight
    53.54 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    23 °
  • Idler Type
    Live Shaft Return Rubber Disc Idler
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
C5-23LSRRD-48 LS-RUBBER DISC RETURN IDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text