Motion
C5-31LSI-36
Live Shaft Impact Idler - CEMA C Rating, 31 ° Angle, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04010689
MFR #C5-31LSI-36
Price$618.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Impact Idler - CEMA C Rating, 31 ° Angle, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04010689
MFR #C5-31LSI-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$618.54/each

Specifications

Dimensions

  • Angle
    31 °
  • Belt Width  
    36 in
  • Distance Between Roller Ends
    37-7/8 in
  • Overall Length
    48-3/4 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Length
    37.88 in
  • Weight
    73.52 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    31 °
  • Idler Type
    Live Shaft Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
C5-31LSI-36 LS-IMP FLAT CARRIER IDL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text