Motion
C5-31LSRRD-18
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 31 ° Trough Angle, 5 in Roll Diameter, 18 in Belt Width
Mi Item #04010691
MFR #C5-31LSRRD-18
Price$439.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 31 ° Trough Angle, 5 in Roll Diameter, 18 in Belt Width
Mi Item #04010691
MFR #C5-31LSRRD-18

Mfr description
C5-31LSRRD-18 LS-RUBBER DISC RETURN IDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.78/each

Specifications

Dimensions

  • Angle
    31 °
  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    30.5000 in
  • Distance Between Roller Ends
    20-7/8 in
  • Overall Length
    30-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    20.88 in
  • Weight
    28.33 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    31 °
  • Idler Type
    Live Shaft Return Rubber Disc Idler
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    31 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)