Motion
C5-31LSRRD-24
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 31 ° Trough Angle, 5 in Roll Diameter, 24 in Belt Width
Mi Item #04010693
MFR #C5-31LSRRD-24
Price$501.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 31 ° Trough Angle, 5 in Roll Diameter, 24 in Belt Width
Mi Item #04010693
MFR #C5-31LSRRD-24

Mfr description
C5-31LSRRD-24 LS-RUBBER DISC RETURN IDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.45/each

Specifications

Dimensions

  • Angle
    31 °
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    36.5000 in
  • Distance Between Roller Ends
    26-7/8 in
  • Overall Length
    36-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    26.88 in
  • Weight
    32.36 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    31 °
  • Idler Type
    Live Shaft Return Rubber Disc Idler
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    31 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)