Motion
C5-35LSRRD-36
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 35 ° Angle, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04010698
MFR #C5-35LSRRD-36
List Price$563.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 35 ° Angle, 5 in Roll Diameter, 36 in Belt Width
MI ITEM #04010698
MFR #C5-35LSRRD-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$563.13/each for your price

Overview

Mfr description
C5-35LSRRD-36 LS-RUBBER DISC RETURN IDLE

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Live Shaft Return Rubber Disc Idler
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    48-1/2 in
  • Roller Length
    38.88 in
  • Distance Between Roller Ends
    38-7/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    43.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text