1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
C6-CRFL-57.00
CEMA C, 6.0000 in Roller Diameter, 54.0000 in Belt Width, Steel Material
MI ITEM #
04010737
MFR #
C6-CRFL-57.00
Your Price
$354.42
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER C6-CRFL-57.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
C6-CRFL-57.00
CEMA C, 6.0000 in Roller Diameter, 54.0000 in Belt Width, Steel Material
MI ITEM #
04010737
MFR #
C6-CRFL-57.00
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$354.42
/each
(List
$407.59
)
Qty
Add to Cart
Overview
Mfr description
C6-CRFL-57.00 56.250 ZN CON RETRO ROLL
Specifications
CEMA Rating
CEMA C
Roller Diameter
6.0000 in
Roller Length
57.0000 in
Belt Width
54.0000 in
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data