Motion
C6-CRFL-63.00
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 60.0000 in Belt Width, Zinc Material
MI ITEM #04010738
MFR #C6-CRFL-63.00
List Price$422.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 60.0000 in Belt Width, Zinc Material
MI ITEM #04010738
MFR #C6-CRFL-63.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$422.79/each for your price

Overview

Mfr description
C6-CRFL-63.00 62.250 ZN CON RETRO ROLL

Specifications

  • CEMA Rating
    CEMA C
  • Roller Diameter
    6.0000 in
  • Roller Length
    63.0000 in
  • Replacement Roller Type
    Return
  • Belt Width
    60.0000 in
  • Material
    Zinc
  • Weight
    63.00 lbs, 28.58 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought