Motion
C6-CRTE-19.00
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 54.0000 in Belt Width, Steel Material
MI ITEM #04010743
MFR #C6-CRTE-19.00
Price$204.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 54.0000 in Belt Width, Steel Material
MI ITEM #04010743
MFR #C6-CRTE-19.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.70/each

Specifications

Dimensions

  • Belt Width
    54.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    19.0000 in
  • Weight
    21.00 lbs, 9.53 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Equal Troughing

Overview

Mfr description
C6-CRTE-19.00 18.250 ZN CON RETRO ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought