1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
C6-FL-60SB
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 54.0000 in Belt Width
MI ITEM #
04010782
MFR #
C6-FL-60SB
Price
$293.18
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER C6-FL-60SB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
C6-FL-60SB
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 54.0000 in Belt Width
MI ITEM #
04010782
MFR #
C6-FL-60SB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$293.18
/each
Qty
Add to Cart
Specifications
Dimensions
Belt Width
54.0000 in
Roller Diameter
6.0000 in
Roller Length
64.6250 in
Weight
63.67 lbs, 28.88 kg
Details
CEMA Rating
CEMA C
Replacement Roller Type
Return
Overview
Mfr description
C6-FL-60SB COMPLETE ROLL ASSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought