Motion
C6-FMFL-26.62
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 24.0000 in Belt Width, Zinc Material
MI ITEM #04010802
MFR #C6-FMFL-26.62
Price$265.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 24.0000 in Belt Width, Zinc Material
MI ITEM #04010802
MFR #C6-FMFL-26.62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$265.48/each

Specifications

Dimensions

  • Belt Width
    24.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    26.6200 in
  • Weight
    29.00 lbs, 13.15 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Zinc
  • Replacement Roller Type
    Return

Overview

Mfr description
C6-FMFL-26.62 26.250 ZN FMC RETRO ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought