Motion
C6-FMFL-62.62
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 60.0000 in Belt Width, Steel Material
MI ITEM #04010807
MFR #C6-FMFL-62.62
Price$422.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 60.0000 in Belt Width, Steel Material
MI ITEM #04010807
MFR #C6-FMFL-62.62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$422.79/each

Specifications

Dimensions

  • Belt Width
    60.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    62.6200 in
  • Weight
    63.00 lbs, 28.58 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Return

Overview

Mfr description
C6-FMFL-62.62 62.250 ZN FMC RETRO ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought