Motion
C6-FMTE-10.81
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 30.0000 in Belt Width, Steel Material
Mi Item #04010808
MFR #C6-FMTE-10.81
Price$175.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 30.0000 in Belt Width, Steel Material
Mi Item #04010808
MFR #C6-FMTE-10.81

Mfr description
C6-FMTE-10.81 10.250 ZN FMC RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.20/each

Specifications

Dimensions

  • Belt Width
    30.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    10.8100 in
  • Weight
    14.00 lbs, 6.35 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Equal Troughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)