1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
C6-FMTE-15.12
CEMA C, 6.0000 in Roller Diameter, 42.0000 in Belt Width, Zinc Material
MI ITEM #
04010810
MFR #
C6-FMTE-15.12
Your Price
$160.11
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER C6-FMTE-15.12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
C6-FMTE-15.12
CEMA C, 6.0000 in Roller Diameter, 42.0000 in Belt Width, Zinc Material
MI ITEM #
04010810
MFR #
C6-FMTE-15.12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$160.11
/each
(List
$184.12
)
Qty
Add to Cart
Overview
Mfr description
C6-FMTE-15.12 14.500 ZN FMC RETRO ROLL
Specifications
CEMA Rating
CEMA C
Roller Diameter
6.0000 in
Roller Length
15.1200 in
Belt Width
42.0000 in
Material
Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data