Motion
C6-FMTE-6.69
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 18.0000 in Belt Width, Zinc Material
MI ITEM #04010814
MFR #C6-FMTE-6.69
Price$160.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 18.0000 in Belt Width, Zinc Material
MI ITEM #04010814
MFR #C6-FMTE-6.69

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.89/each

Specifications

Dimensions

  • Belt Width
    18.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    6.6900 in
  • Weight
    10.00 lbs, 4.54 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Zinc
  • Replacement Roller Type
    Equal Troughing

Overview

Mfr description
C6-FMTE-6.69 6.125 ZN FMC RETRO ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought