Motion
C6-GMTE-11.19
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 30.0000 in Belt Width, Zinc Material
Mi Item #04010848
MFR #C6-GMTE-11.19
Price$160.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 30.0000 in Belt Width, Zinc Material
Mi Item #04010848
MFR #C6-GMTE-11.19

Mfr description
C6-GMTE-11.19 10.500 ZN GOOD RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.14/each

Specifications

Dimensions

  • Belt Width
    30.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    11.1900 in
  • Weight
    14.00 lbs, 6.35 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Zinc
  • Replacement Roller Type
    Equal Troughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)