1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
C6-GMTE-13.25
CEMA C, 6.0000 in Roller Diameter, 36.0000 in Belt Width, Zinc Material
MI ITEM #
04010849
MFR #
C6-GMTE-13.25
Your Price
$150.17
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER C6-GMTE-13.25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
C6-GMTE-13.25
CEMA C, 6.0000 in Roller Diameter, 36.0000 in Belt Width, Zinc Material
MI ITEM #
04010849
MFR #
C6-GMTE-13.25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$150.17
/each
(List
$187.71
)
Qty
Add to Cart
Overview
Mfr description
C6-GMTE-13.25 12.500 ZN GOOD RETRO ROLL
Specifications
CEMA Rating
CEMA C
Roller Diameter
6.0000 in
Roller Length
13.2500 in
Belt Width
36.0000 in
Material
Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data