Motion
C6-HRTE-8.88
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 24.0000 in Belt Width, Steel Material
MI ITEM #04010887
MFR #C6-HRTE-8.88
List Price$181.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 24.0000 in Belt Width, Steel Material
MI ITEM #04010887
MFR #C6-HRTE-8.88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.45/each for your price

Overview

Mfr description
C6-HRTE-8.88 8.688 ZN HEW RETRO ROLL

Specifications

  • CEMA Rating
    CEMA C
  • Roller Diameter
    6.0000 in
  • Roller Length
    8.8800 in
  • Replacement Roller Type
    Equal Troughing
  • Belt Width
    24.0000 in
  • Material
    Steel
  • Weight
    12.00 lbs, 5.44 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought