Motion
C6-LUFL-39.75
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 36.0000 in Belt Width, Steel Material
MI ITEM #04010907
MFR #C6-LUFL-39.75
List Price$287.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 36.0000 in Belt Width, Steel Material
MI ITEM #04010907
MFR #C6-LUFL-39.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$287.83/each for your price

Overview

Mfr description
C6-LUFL-39.75 41.125 SLTBRCH LUFF RETRO

Specifications

  • CEMA Rating
    CEMA C
  • Roller Diameter
    6.0000 in
  • Roller Length
    39.7500 in
  • Replacement Roller Type
    Return
  • Belt Width
    36.0000 in
  • Material
    Steel
  • Weight
    43.00 lbs, 19.50 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought