Motion
C6-LUFL-51.75
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
MI ITEM #04010909
MFR #C6-LUFL-51.75
Price$324.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
MI ITEM #04010909
MFR #C6-LUFL-51.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$324.46/each

Specifications

Dimensions

  • Belt Width
    48.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    51.7500 in
  • Weight
    54.00 lbs, 24.49 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Return

Overview

Mfr description
C6-LUFL-51.75 53.125 SLTBRCH LUFF RETRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought