Motion
C6-LUFL-63.75
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 60.0000 in Belt Width, Steel Material
MI ITEM #04010911
MFR #C6-LUFL-63.75
List Price$390.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 60.0000 in Belt Width, Steel Material
MI ITEM #04010911
MFR #C6-LUFL-63.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$390.62/each for your price

Overview

Mfr description
C6-LUFL-63.75 65.125 SLTBRCH LUFF RETRO

Specifications

  • CEMA Rating
    CEMA C
  • Roller Diameter
    6.0000 in
  • Roller Length
    63.7500 in
  • Replacement Roller Type
    Return
  • Belt Width
    60.0000 in
  • Material
    Steel
  • Weight
    66.00 lbs, 29.94 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought