Motion
C6-LUTE-12.75
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 36.0000 in Belt Width, Steel Material
Mi Item #04010913
MFR #C6-LUTE-12.75
Price$154.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 6.0000 in Roller Diameter, 36.0000 in Belt Width, Steel Material
Mi Item #04010913
MFR #C6-LUTE-12.75

Mfr description
C6-LUTE-12.75 12.750 SLTBRCHFULL RETRO R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.64/each

Specifications

Dimensions

  • Belt Width
    36.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    12.7500 in
  • Weight
    11.00 lbs, 4.99 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Equal Troughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)