1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
C6-RXFL-33.00
CEMA C, 6.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
Mi Item #
04010955
MFR #
C6-RXFL-33.00
Price
$240.85
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER C6-RXFL-33.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
C6-RXFL-33.00
CEMA C, 6.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
Mi Item #
04010955
MFR #
C6-RXFL-33.00
Mfr description
C6-RXFL-33.00 32.250 ZN REX RETRO ROLL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$240
.85
/each
Add to Cart
Specifications
Dimensions
Belt Width
48.0000 in
Roller Diameter
6.0000 in
Roller Length
33.0000 in
Details
CEMA Rating
CEMA C
Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items