1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
C6-RXTE-11.00
CEMA C, 6.0000 in Roller Diameter, 30.0000 in Belt Width, Zinc Material
MI ITEM #
04010961
MFR #
C6-RXTE-11.00
Your Price
$146.12
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER C6-RXTE-11.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
C6-RXTE-11.00
CEMA C, 6.0000 in Roller Diameter, 30.0000 in Belt Width, Zinc Material
MI ITEM #
04010961
MFR #
C6-RXTE-11.00
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$146.12
/each
(List
$168.04
)
Qty
Add to Cart
Overview
Mfr description
C6-RXTE-11.00 10.250 ZN REX RETRO ROLL
Specifications
CEMA Rating
CEMA C
Roller Diameter
6.0000 in
Roller Length
11.0000 in
Belt Width
30.0000 in
Material
Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data