Motion
C6-SARI-51.25
Conveyor Belt Idler - CEMA C Rating, 6.0000 in Roll Diameter, 51.2500 in Belt Width
Mi Item #04010980
MFR #C6-SARI-51.25
Price$887.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 6.0000 in Roll Diameter, 51.2500 in Belt Width
Mi Item #04010980
MFR #C6-SARI-51.25

Mfr description
C6-SARI-51.25 52.563 SLTBRCH SA RETRO RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$887.59/each

Specifications

Dimensions

  • Belt Width  
    51.2500 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Self-Aligner Return Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)