Specifications
Dimensions
- Belt Width63.2500 in
- Roll Diameter6.0000 in
Details
- CEMA RatingCEMA C
- Idler TypeSelf-Aligner Return Impact
- LubricationSealed
- SealLabyrinth with Contact Seals
- Type Of BearingBall Bearing
Overview
Mfr description
C6-SARI-63.25 64.563 SLTBRCH SA RETRO RO