Specifications
Dimensions
- Belt Width18.0000 in
- Roller Diameter6.0000 in
- Weight9.00 lbs, 4.08 kg
Details
- CEMA RatingCEMA C
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeTroughing Impact
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)