Motion
C6-23LSI-24
Live Shaft Impact Idler - CEMA C Rating, 23 ° Trough Angle, 6 in Roll Diameter, 24 in Belt Width
MI ITEM #04011052
MFR #C6-23LSI-24
Price$673.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Impact Idler - CEMA C Rating, 23 ° Trough Angle, 6 in Roll Diameter, 24 in Belt Width
MI ITEM #04011052
MFR #C6-23LSI-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$673.07/each

Specifications

Dimensions

  • Angle
    23 °
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    36.7500 in
  • Distance Between Roller Ends
    25-7/8 in
  • Overall Length
    36-3/4 in
  • Roll Diameter  
    6 in
  • Roller Length
    25.88 in
  • Weight
    57.12 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    23 °
  • Idler Type
    Live Shaft Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    23 °
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
C6-23LSI-24 LS-IMP FLAT CARRIER IDL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text