Motion
C6-23LSRRD-42
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 23 ° Trough Angle, 6 in Roll Diameter, 42 in Belt Width
Mi Item #04011064
MFR #C6-23LSRRD-42
Price$578.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 23 ° Trough Angle, 6 in Roll Diameter, 42 in Belt Width
Mi Item #04011064
MFR #C6-23LSRRD-42

Mfr description
C6-23LSRRD-42 LS-RUBBER DISC RETURN IDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.28/each

Specifications

Dimensions

  • Angle
    23 °
  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    54.5000 in
  • Distance Between Roller Ends
    44-7/8 in
  • Overall Length
    54-1/2 in
  • Roll Diameter  
    6 in
  • Roller Length
    44.88 in
  • Weight
    50.47 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    23 °
  • Idler Type
    Live Shaft Return Rubber Disc Idler
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    23 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)