Motion
C6-31LSI-42
Live Shaft Impact Idler - CEMA C Rating, 31 ° Angle, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04011073
MFR #C6-31LSI-42
Price$925.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Impact Idler - CEMA C Rating, 31 ° Angle, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04011073
MFR #C6-31LSI-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$925.13/each

Specifications

Dimensions

  • Angle
    31 °
  • Belt Width  
    42 in
  • Distance Between Roller Ends
    43-7/8 in
  • Overall Length
    54-3/4 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6 in
  • Roller Length
    43.88 in
  • Weight
    95.29 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    31 °
  • Idler Type
    Live Shaft Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
C6-31LSI-42 LS-IMP FLAT CARRIER IDL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text