Motion
C6-31LSRRD-54
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 31 ° Trough Angle, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #04011083
MFR #C6-31LSRRD-54
Price$764.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 31 ° Trough Angle, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #04011083
MFR #C6-31LSRRD-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$764.24/each

Specifications

Dimensions

  • Angle
    31 °
  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    66.5000 in
  • Distance Between Roller Ends
    56-7/8 in
  • Overall Length
    66-1/2 in
  • Roll Diameter  
    6 in
  • Roller Length
    56.88 in
  • Weight
    59.42 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    31 °
  • Idler Type
    Live Shaft Return Rubber Disc Idler
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    31 °
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
C6-31LSRRD-54 LS-RUBBER DISC RETURN IDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text