Motion
D5-CRFL-21.00
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 60.0000 in Belt Width, Zinc Material
Mi Item #04011097
MFR #D5-CRFL-21.00
Price$284.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 60.0000 in Belt Width, Zinc Material
Mi Item #04011097
MFR #D5-CRFL-21.00

Mfr description
D5-CRFL-21.00 20.250 ZN CON RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.25/each

Specifications

Dimensions

  • Belt Width
    60.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    21.0000 in
  • Weight
    21.00 lbs, 9.53 kg

Details

  • CEMA Rating
    CEMA D
  • Material
    Zinc
  • Replacement Roller Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)