1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
D5-CRWR-16.25
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Zinc Material
MI ITEM #
04011114
MFR #
D5-CRWR-16.25
Price
$223.46
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER D5-CRWR-16.25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
D5-CRWR-16.25
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Zinc Material
MI ITEM #
04011114
MFR #
D5-CRWR-16.25
Mfr description
D5-CRWR-16.25 15.750 ZN CON RETRO ROLL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$223
.46
/each
Add to Cart
Specifications
Dimensions
Belt Width
42.0000 in
Roller Diameter
5.0000 in
Roller Length
16.2500 in
Weight
18.00 lbs, 8.16 kg
Details
CEMA Rating
CEMA D
Material
Zinc
Replacement Roller Type
Wire Rope
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items